Stainless Steel Shower And Face Wash Dust Cover
Axion® Stainless Steel Shower And Face Wash Dust Cover
Frequently Purchased Together
Product Details
Product Details
- Features an 11" (27.9 cm) stainless steel bowl and 9" (22.9 cm) floor flange
- Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Requires minimal maintenance and is equipped with test card to record weekly testing
- AXION MSR stainless steel drench showerhead with flow control delivers dispersed flow for uniform drenching
- Reducing installation time, eyewash and valve assembly is pre-built and fully water/pressure tested
- Solid 1-1/4" Type 304 Stainless Steel construction makes for one sturdy piece of corrosive resistant equipment
- Provided with universal emergency sign and high visibility stripe
- Supply and Waste: 1-1/4" NPT
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Axion®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 11 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No