Thermostatic Mixing Valve
Axion® Thermostatic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A flow rate of 1 to 78 gpm (295 L) for better temperature control across the operating range
- AXION's superior design and technology provide a complete safety solution for increased victim comfort.
- Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
- Wax based thermostat technology for fast response time with proven highly reliable temperature control
- Highest Cold Water Bypass flow rate in the industry (100% of rated tepid flow rate)
- Modular lead-free brass design with internal check stops
- Over-sized valve seats resist failures caused by foreign matter
- A new and efficient shuttle design eliminates valve sticking
- A custom funnel design improves temperature control at low flow rates
- Outlet temperature is factory set to 85° F (29° C)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61-8
- ASSE Standards:
- ASSE 1071
- CSA Certified:
- CSA B125.3
- Collection:
- Axion®
- End Connection 1:
- FNPT
- End Connection 2:
- NPT
- End Connections:
- FNPT x NPT
- Flow Rate:
- 78 gpm
- Height:
- 9-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-7/8 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 2 in
- Width:
- 6-1/4 in