Back Panel for 1920 Bottle Filler
Back Panel for 1920 Bottle Filler
Frequently Purchased Together
Product Details
Product Details
- Stainless steel with a satin finish 32" x 9.5" (81 x 24 cm)
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 1920 Series Bottle Fillers
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- GSA Approved:
- No
- Height:
- 9-1/2 in
- IAPMO Listed:
- No
- Length:
- 32 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Back Panel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Width:
- 9-1/2 in