This product requires certification to purchase.

Barrier Free Pedestal Fountain in Polished Chrome

You last purchased this on
 
Haws®

Barrier Free Pedestal Fountain in Polished Chrome

  • Fast #
  • Part #H3202G
  • Item #3811502
  • Manufacturer Part #3202G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Barrier Free Pedestal Fountain in Polished Chrome

  • Fast #
  • Part #H3202G
  • Item #3811502
  • Manufacturer Part #3202G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty 12 gauge fabricated steel; with rough unfinished galvanized surface provide an exceptional vandal-resistance and corrosion resistant product
  • 100%lead-free waterways
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Welded heavy-duty bubbler guard protects the drinking point from misuse
  • Large access panel allows for a comfortable fit when adjusting components or when maintenance is needed
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI 61-9
Application:
Commercial
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Depth:
31 in
Flow Rate:
24 gph
GSA Approved:
No
Gauge (metal):
12 ga
Height:
35 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 372, NSF 61, NSF 61-9
NSF Certified:
Yes
Pressure - Maximum:
90 psi
Proposition 65:
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Self Contained Refrigerant:
No
Width:
10 in