This product requires certification to purchase.

Barrier Free Wall Mount Fountain in White

You last purchased this on
 
Haws®

Barrier Free Wall Mount Fountain in White

  • Fast #
  • Part #H1441
  • Item #1196414
  • Manufacturer Part #1441
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Barrier Free Wall Mount Fountain in White

  • Fast #
  • Part #H1441
  • Item #1196414
  • Manufacturer Part #1441
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With 100% lead-free waterways
  • White powder-coated cast aluminum construction mixes just the right amount of durability and appeal in an efficiently functioning fountain
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
  • Elegant gloss finish resists stains keeping the fountain protected
  • Two bubbler heads locked to main bowl prevent against vandals and provide efficient water flow in high traffic areas
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
Built-In Water Filter:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Cast Aluminum
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
90 psi
Self Contained Refrigerant:
No