This product requires certification to purchase.

2500 gal Replacement Filter

You last purchased this on
 
Haws®

Brita® Hydration Station™ 2500 gal Replacement Filter

  • Fast #
  • Part #H6429
  • Item #4307784
  • Manufacturer Part #6429
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Brita® Hydration Station™ 2500 gal Replacement Filter

  • Fast #
  • Part #H6429
  • Item #4307784
  • Manufacturer Part #6429
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tested and certified by CSA against NSF/ANSI Standard 42 for the reduction of chlorine (taste and odor) and against NSF/ANSI Standard 53 for the reduction of lead and 99.99% of cysts.
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
Brita® Hydration Station™ Model 2000S and 2000SMS Bottle Filling Stations
Collection:
Brita® Hydration Station™
Filter Capacity:
2500 gal (US)
Filter Size:
2-1/2 x 12-3/4
Flow Rate:
41.7 gpm
Lead Law Compliant:
Yes
Material:
Plastic