Cast Iron Wall Mount Double Bubbler Drinking Fountain in White
Cast Iron Wall Mount Double Bubbler Drinking Fountain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With 100% lead-free waterways
- Gleaming white enameled iron construction provides this fountain with a bullet proof durability hidden beneath its elegant appeal
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
- Dual bubbler heads locked to main bowl prevent against vandals and provide efficient water flow for twice the users as single bubbler fountains
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9, ANSI 372
- Built-In Water Filter:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Flow Rate:
- 48 gph
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No