This product requires certification to purchase.

Double Wall Mount Drink Fountain in Satin Stainless Steel

You last purchased this on
 
Haws®

Double Wall Mount Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #H1011
  • Item #1225871
  • Manufacturer Part #1011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Double Wall Mount Drink Fountain in Satin Stainless Steel

  • Fast #
  • Part #H1011
  • Item #1225871
  • Manufacturer Part #1011
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket
  • With 100% lead-free waterways
  • Polished chrome-plated brass vandal-resistant bubbler heads with integral laminar anti-squirt flow eliminate water splash
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Beautiful satin finish resists stains and corrosion
  • "Hi-Lo" design allows for twice the users as regular fountains and suits the needs for various user heights
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
19 in
Flow Rate:
8 gph
Gauge (metal):
18 ga
Height:
15 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Self Contained Refrigerant:
No