This product requires certification to purchase.

Double Wall Mount Drink Fountain with Mounting System in Satin Stainless Steel

You last purchased this on
 
Haws®

Double Wall Mount Drink Fountain with Mounting System in Satin Stainless Steel

  • Fast #
  • Part #H1011MS
  • Item #3619270
  • Manufacturer Part #1011MS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Double Wall Mount Drink Fountain with Mounting System in Satin Stainless Steel

  • Fast #
  • Part #H1011MS
  • Item #3619270
  • Manufacturer Part #1011MS
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket
  • With 100% lead-free waterways
  • Front access plate allows for front access of P-trap and stop
  • Polished chrome-plated brass vandal-resistant bubbler heads with integral laminar anti-squirt flow eliminate water splash
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Beautiful satin finish resists stains and corrosion
  • "Hi-Lo" design allows for twice the users as regular fountains and suits the needs for various user heights
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
19 in
Flow Rate:
8 gph
Gauge (metal):
18 ga
Height:
15 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Self Contained Refrigerant:
No
Width:
30 in