Double Wall Mount Electric Drink Fountain in Satin Stainless Steel
Double Wall Mount Electric Drink Fountain in Satin Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- With 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket
- With 100% lead-free waterways
- "Hi-Lo" design allows for twice the users as regular fountains and suits the needs for various user heights
- Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Designed to run at a low energy usage, this water cooler and fountain are assured to have a long lasting life
- Laminar flow prevents splashing, keeping the drinking area contained and clean
- Beautiful satin finish resists stains and corrosion
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 19 in
- Gauge (metal):
- 18 ga
- Height:
- 39 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Self Contained Refrigerant:
- No
- Width:
- 32 in