Dust Cover for Haws SP65 MSR Eye/Face Wash Head
Dust Cover for Haws SP65 MSR Eye/Face Wash Head
Frequently Purchased Together
Product Details
Product Details
- Model 9091 yellow plastic dust cover for the AXION® MSR eye/face wash head
- One piece dust cover made of bright yellow durable ABS plastic
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Axion® MSR, SP65
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Product Type:
- Dust Cover
- UL Listed:
- No
- Weight:
- 1 lb