Eye/Facewash Head Cover with Flow control
Eye/Facewash Head Cover with Flow control
Frequently Purchased Together
Product Details
Product Details
- Automatic pressure compensation flow control that assures multiple soft-and-steady streams of water for flowing water
- Integral flip-top dust cover is automatically released by flow of water
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Green
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 2.5 gpm
- Material:
- Plastic
- Material Type:
- ABS
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov