This product requires certification to purchase.

Foot Control Assembly in Green

You last purchased this on
 
Haws®

Foot Control Assembly in Green

  • Fast #
  • Part #HSP220
  • Item #1361599
  • Manufacturer Part #SP220
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Foot Control Assembly in Green

  • Fast #
  • Part #HSP220
  • Item #1361599
  • Manufacturer Part #SP220
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used on Item Pedestal Unit
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
1-1/2 in
Length:
10-1/2 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Width:
10 in