Fountain Skirt for Haws 1119, H1119.8 and H1119.8HO Barrier Free Dual Wall Mount Fountain
Fountain Skirt for Haws 1119, H1119.8 and H1119.8HO Barrier Free Dual Wall Mount Fountain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- 1119 and H1119.8 Drinking Fountains
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Fountain Skirt