Galvanized Steel Mounting Frame
Galvanized Steel Mounting Frame
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy gauge galvanized steel construction provides a solid support system for these dual bubbler fountains that is not only sturdy but provides corrosion resistance as well.
- Wall opening size required is 14-1/8" wide, 32-1/8" high, and 12" deep (35.9 x 81.6 x 30.5 cm).
Specifications
- Depth:
- 12 in
- GSA Approved:
- No
- Height:
- 32-1/8 in
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611970367088
- Width:
- 14-1/8 in