Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Model SP229.158 chrome-plated brass stay-open ball valve equipped with a stainless steel ball and stem
- Special self-draining feature allows valve and connecting lines to eyewash to drain to prevent freezing
- Full flow occurs with push on stainless steel flag
- 1/2 in. NPT inlet and outlet
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2 lb