This product requires certification to purchase.

In-line Lead Removable Water Filter in White

You last purchased this on
 
Haws®

In-line Lead Removable Water Filter in White

  • Fast #
  • Part #H6426
  • Item #1194241
  • Manufacturer Part #6426
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

In-line Lead Removable Water Filter in White

  • Fast #
  • Part #H6426
  • Item #1194241
  • Manufacturer Part #6426
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead removal filter
  • Reduces lead from incoming water to levels below 15 ppb for up to 500 gal
  • Filters particulate lead to 10 microns and absorbs soluble lead
  • Only 1 bubbler may be operated at a time on dual units
  • Does not leach lead once absorbed
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
1011MS Wall Mounted Drinking Fountain
Filter Capacity:
500 gal (US)
Filter Size:
2 x 10
Flow Rate:
0.5 gpm
Height:
12 in
Lead Law Compliant:
Yes
Material:
Plastic
Water Outlet Connection Size:
1/4 in