Portable Gravity Fed Eye Wash in Green
Portable Gravity Fed Eye Wash in Green
Frequently Purchased Together
Product Details
Product Details
- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position
- A wide-fill opening with a securely threaded cap, and a pronounced 'Max Fill' line permits easy inspection, cleaning and filling
- Relocation is simple due to 'Lift Here' graphics, easily mounted bracket (included) and light design of this 9-gallon (34.1 L) portable
Specifications
- ANSI:
- ANSI Z358.1
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 10-1/8 in
- Height:
- 14-1/2 in
- Product Type:
- Eyewash
- Size:
- 22 in
- Width:
- 22 in