This product requires certification to purchase.

Protection Shield for 18 in. Long Stems

You last purchased this on
 
Haws®

Protection Shield for 18 in. Long Stems

  • Fast #
  • Part #H9109S
  • Item #7637685
  • Manufacturer Part #9109S
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Protection Shield for 18 in. Long Stems

  • Fast #
  • Part #H9109S
  • Item #7637685
  • Manufacturer Part #9109S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
18 in Long Stems
Built-In Water Filter:
No
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including Titanium Dioxide, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No