Push Button Drinking Fountain Valve in Black
Push Button Drinking Fountain Valve in Black
Product Details
Product Details
- Front adjustable with automatic diaphragm pressure regulator and fully adjustable flow
- 1/4" NPT(F) inlet and outlet
- Body is manufactured of glass filled celcon
- Functions with water pressure from 20 to 90 psi
- Used on most haws drinking fountains
- Push button assembly not included
- This model was discontinued on October 3, 2003
- Has been replaced by model 5874
- Model 5872 is still available as a replacement part
-
Lead Law Compliant, Not Certified
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Width:
- 1-3/4 in