This product requires certification to purchase.

Push Button Handle Bubbler in Polished Stainless Steel

You last purchased this on
 
Haws®

Push Button Handle Bubbler in Polished Stainless Steel

  • Fast #
  • Part #H5010SS
  • Item #4307779
  • Manufacturer Part #5010SS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Push Button Handle Bubbler in Polished Stainless Steel

  • Fast #
  • Part #H5010SS
  • Item #4307779
  • Manufacturer Part #5010SS
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable stream regulation
  • Bottom of base to top of bubbler: 3 3/8"; base diameter: 1 1/4"; connection: 3/8" inlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Handle Type:
Push Button
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
3/8 in