This product requires certification to purchase.

Support Carrier for Wall Mount Fountain in Blue

You last purchased this on
 
Haws®

Support Carrier for Wall Mount Fountain in Blue

  • Fast #
  • Part #H6800
  • Item #1196418
  • Manufacturer Part #6800
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Support Carrier for Wall Mount Fountain in Blue

  • Fast #
  • Part #H6800
  • Item #1196418
  • Manufacturer Part #6800
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal
  • Excellent addition to any wall mounted fountain that may be subjected to excessive leverage
  • Suitable for installation in 2" x 4" stud wall
  • Must be used with models 6700, 6700.4, 6705, 6710, or 6715 mounting plates which are not included
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
6700, 6700.4, 6710, 6715 and 6717 Mounting Plates
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Height:
48 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Material:
Steel
Product Type:
Support
Width:
5 in