This product requires certification to purchase.

Wall Mount Electric Drink Fountain in Polished Stainless Steel

You last purchased this on
 
Haws®

Wall Mount Electric Drink Fountain in Polished Stainless Steel

  • Fast #
  • Part #HH10118HPS
  • Item #3811482
  • Manufacturer Part #H1011.8HPS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Haws®

Wall Mount Electric Drink Fountain in Polished Stainless Steel

  • Fast #
  • Part #HH10118HPS
  • Item #3811482
  • Manufacturer Part #H1011.8HPS
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With 18 gauge Type 304 high-polished stainless steel bowl assembly mounted on a 14 gauge Type 304 high-polished stainless steel wall bracket
  • With 100% lead-free waterways
  • Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
  • Designed to run at a low energy usage, this water cooler is assured to have a long lasting life
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Beautiful polished finish resists stains and corrosion
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Depth:
19 in
Gauge (metal):
18 ga
Height:
39 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
32 in