10 ft. Baseboard Heater
Hi-Output 958-2 10 ft. Baseboard Heater
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Superior design combined with industry leading efficiency makes Haydon’s Hi-Output 958 the best choice for both the specifying engineer and the heating contractor
- The Hi-Output 958 series baseboard comes complete including 3/4 in. element with 2-1/2 in. x 3-1/4 in. aluminum fins and cover
- End caps not included, must buy separately
- Its durable construction with standard 18 gauge front cover makes the 958 ideal for demanding residential and commercial applications
- Its reliability and quiet operation are a plus in every setting
- Choose from 5 elements. Each uses our standard 18 gauge cover
- Part number 66000 is for 2 ft. complete assembly heating system, please see table below for additional lengths available and part numbers
Documents
Specifications
- BTU:
- 1510
- Collection:
- Hi-Output 958-2
- Color Finish Name:
- White Enamel
- Height:
- 3-3/16 in
- Length:
- 10 ft
- Material:
- Aluminum, Copper, Steel