Simplex 2 in. Stainless Steel, Plastic and Rubber Socket Weld x Threaded Valve Strainer
SB Series Simplex 2 in. Stainless Steel, Plastic and Rubber Socket Weld x Threaded Valve Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available in PVC, CPVC, GFPP and Eastar®
- True union design
- Ergonomic hand-removable cover
- In-line or loop connections
- External cover threads
- Integral flat mounting bases
- PVC or CPVC baskets standard
- NSF/ANSI 61 and NSF/ANSI 372 Listed
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 62
- ASTM:
- ASTM D-1784, ASTM D-4101
- Collection:
- SB Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- Fitting Sizes:
- 2 in
- Height:
- 15-1/2 in
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- EPDM, PVC
- NSF:
- NSF 372, NSF 61
- Perforation Size:
- 1/8 in
- Pressure Class:
- 150#
- Strainer Type:
- Simplex
- Width:
- 16-29/100 in