This product requires certification to purchase.

Screen 3 in. Plastic Valve Repair Part

You last purchased this on
 
Hayward

TC Series Screen 3 in. Plastic Valve Repair Part

  • Fast #
  • Part #HFV10300SA
  • Item #458034
  • Manufacturer Part #FV10300SA
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hayward

TC Series Screen 3 in. Plastic Valve Repair Part

  • Fast #
  • Part #HFV10300SA
  • Item #458034
  • Manufacturer Part #FV10300SA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strainer add-on
  • Fits 2-1/2" and 3"
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
VHA10111, VHA10012, VHA10113, VHA10114, VHA10123, VHA10124, VHA10125, VHA10126
Collection:
TC Series
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Origin:
Domestic
Pressure Class:
150#
Product Type:
Valve Screen
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
3 in
Weight:
11 lb