Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Interchangeability: Works across the Hoover Commercial 40V Cordless system, so your team can quickly swap batteries between products.
- Maximize Hours. Minimize Costs: The Hoover Commercial Cordless Cleaning System delivers all the productivity you'd expect from cord-free cleaning without compromising your bottom line.
- 20% Longer Runtime: Get 20% longer runtime with up to 2 hours of fade free performance per battery.
- Fully Charges in 2 Hours: 40V 8Ah Battery charges in just 2 hours, so you can always have a battery fully charged and ready.
- Battery Fuel Gauge: The battery fuel gauge gives user the ability to see how much charge is left in the battery.
- Battey Protection System: 40V 8Ah battery monitors battery temperature. If it overheats the battery automatically stops charging and goes into sleep mode to ensure safe operation.
- Dedicated to Developing Battery Systems: Techtronic Industries (TTI) the parent company of the HOOVER® Commercial brand, is a recognized leader in lithium ion technology with more than 400 cordless products and 40 U.S. and global partners.