This product requires certification to purchase.

9 in. Employees Must Wash Hands Sign

You last purchased this on
 
Headline

9 in. Employees Must Wash Hands Sign

  • Fast #
  • Part #USS4726
  • Item #4441037
  • Manufacturer Part #UST 4726
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Headline

9 in. Employees Must Wash Hands Sign

  • Fast #
  • Part #USS4726
  • Item #4441037
  • Manufacturer Part #UST 4726
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features universally and easily recognizable white graphics and raised tactile graphics with grade 2 Braille
  • Includes instructions and double-side adhesive tape for mounting to door or wall
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Grey, White
Length:
9 in
Lettering:
Employees Must Wash Hands
Material:
Plastic
Width:
6 in