This product requires certification to purchase.

3/4 in. Polished Chrome Straight Log Lighter Valve Kit

You last purchased this on
 
Hearth Products Controls

3/4 in. Polished Chrome Straight Log Lighter Valve Kit

  • Fast #
  • Part #HMSCBHC
  • Item #7103144
  • Manufacturer Part #MSCB-HC
5 out of 5 Customer Rating
You last purchased this on
 
Hearth Products Controls

3/4 in. Polished Chrome Straight Log Lighter Valve Kit

  • Fast #
  • Part #HMSCBHC
  • Item #7103144
  • Manufacturer Part #MSCB-HC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Material:
Red Brass
Valve Operator:
Key
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Straight Log Lighter Valve Kit