12,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
12,000 BTU - Wall Mount - Single Zone Mini-Split - 115V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 8.4, 10.4
- Application:
- Heating and Cooling
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 141 ft3/min
- Decibel Rating (dB):
- 53.5 dB
- Depth:
- 11-81/100 in
- EER:
- 9
- Energy Star Compliant:
- No
- HSPF:
- 9
- Height:
- 21-3/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 294 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17
- Suction Line (OD):
- 1/2 in
- Volts:
- 115V
- Weight:
- 65 lb
- Width:
- 30-31/100 in
- Zones:
- 1