This product requires certification to purchase.

17500 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Heat Controller

17500 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #HBVMH18SD1
  • Item #7206525
  • Manufacturer Part #B-VMH18SD-1
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

17500 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #HBVMH18SD1
  • Item #7206525
  • Manufacturer Part #B-VMH18SD-1
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
6.5, 6.7, 20
Auto Switching Heat:
No
BTU Cooling Rating:
17500 Btu/h
BTU Heat Rating:
16316 Btu/h
CFM:
441 ft3/min
Depth:
8-9/16 in
EER:
12.5
Energy Star Compliant:
Yes
Height:
12-11/25 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
17.5
Max CFM:
706 cfm
Refrigerant:
R-410A
SEER:
21
Suction Line (OD):
1/2 in
Volts:
208/230V
Weight:
30.9 lb
Width:
39 in
Zones:
1