This product requires certification to purchase.

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Heat Controller

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #HADVH24SF1
  • Item #7754780
  • Manufacturer Part #A-DVH24SF-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #HADVH24SF1
  • Item #7754780
  • Manufacturer Part #A-DVH24SF-1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
10.7, 11.2
Application:
Heating and Cooling
Auto Switching Heat:
Yes
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
24000 Btu/h
CFM:
335 ft3/min
Decibel Rating (dB):
59.5 dB
Depth:
14-29/100 in
EER:
9
Energy Star Compliant:
No
HSPF:
9
Height:
27-63/100 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
589 cfm
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16
Suction Line (OD):
5/8 in
Volts:
208/230V
Weight:
136.69 lb
Width:
33-1/4 in
Zones:
1