This product requires certification to purchase.

9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

You last purchased this on
 
Heat Controller

9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

  • Fast #
  • Part #HBDVH09SF0
  • Item #7754765
  • Manufacturer Part #B-DVH09SF-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

9,000 BTU - Wall Mount - Single Zone Mini-Split - 115V

  • Fast #
  • Part #HBDVH09SF0
  • Item #7754765
  • Manufacturer Part #B-DVH09SF-0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
8.4, 7
Application:
Heating and Cooling
Auto Switching Heat:
Yes
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9000 Btu/h
CFM:
129 ft3/min
Decibel Rating (dB):
36.5 dB
Depth:
7-9/25 in
EER:
11.5
Energy Star Compliant:
No
HSPF:
9
Height:
11-21/50 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max CFM:
247 cfm
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
17
Suction Line (OD):
3/8 in
Volts:
115V
Weight:
16.5 lb
Width:
28-43/100 in
Zones:
1