9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 2.9, 4.2, 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 15602 Btu/h
- CFM:
- 265 ft3/min
- Depth:
- 7-13/16 in
- EER:
- 14.5
- Energy Star Compliant:
- Yes
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 441 cfm
- Refrigerant:
- R-410A
- SEER:
- 23.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.75 Ton
- Volts:
- 208/230V
- Weight:
- 22 lb
- Width:
- 32-7/8 in
- Zones:
- 1