This product requires certification to purchase.

3 Ton - Multi-Position/Convertible - Air Handler

You last purchased this on
 
Heat Controller

Comfort Aire® 3 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #HHMG36F1M
  • Item #7386797
  • Manufacturer Part #HMG36F1M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

Comfort Aire® 3 Ton - Multi-Position/Convertible - Air Handler

  • Fast #
  • Part #HHMG36F1M
  • Item #7386797
  • Manufacturer Part #HMG36F1M
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
Collection:
Comfort Aire®
Configuration:
Upflow, Horizontal
Energy Star Compliant:
No
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Stages:
Variable
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/240V
Watts:
15 kW
Weight:
160 lb