Comfort Aire®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- Collection:
- Comfort Aire®
- Color Finish Name:
- Grey
- Depth:
- 16-23/32 in
- EER:
- 9.4
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Hazardous Duty:
- No
- Height:
- 14-1/2 in
- Installation Type:
- Through The Wall
- MBH:
- 12
- Max CFM:
- 286 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 79 lb
- Width:
- 24-1/4 in