This product requires certification to purchase.

30,000 BTU - Wall Mount - Single Zone Mini-Split

Heat Controller

Comfort-aire® VMH Series 30,000 BTU - Wall Mount - Single Zone Mini-Split

  • Fast #
  • Part #HAVMH30SD1
  • Item #7491347
  • Manufacturer Part #A-VMH30SD-1
5 out of 5 Customer Rating
Brand image
Heat Controller

Comfort-aire® VMH Series 30,000 BTU - Wall Mount - Single Zone Mini-Split

  • Fast #
  • Part #HAVMH30SD1
  • Item #7491347
  • Manufacturer Part #A-VMH30SD-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
Comfort-aire® VMH Series
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
16-5/8 in
MBH:
30
Refrigerant:
R-410A
Tonnage:
2.5 Ton
UPC:
847283012401