This product requires certification to purchase.

30,000 BTU - Wall Mount - Single Zone Mini-Split

You last purchased this on
 
Heat Controller

Comfort-aire® VMH Series 30,000 BTU - Wall Mount - Single Zone Mini-Split

  • Fast #
  • Part #HBVMH30SD1
  • Item #7491348
  • Manufacturer Part #B-VMH30SD-1
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

Comfort-aire® VMH Series 30,000 BTU - Wall Mount - Single Zone Mini-Split

  • Fast #
  • Part #HBVMH30SD1
  • Item #7491348
  • Manufacturer Part #B-VMH30SD-1
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
Comfort-aire® VMH Series
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
10-1/8 in
MBH:
30
Refrigerant:
R-410A
Tonnage:
2.5 Ton