1.5 Ton R-410A Commercial Heat Pump Condenser
HB Series 1.5 Ton R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 19500 Btu/h
- BTU Heat Rating:
- 14100 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- HB Series
- Compressor Type:
- Rotary
- Configuration:
- Vertical
- Depth:
- 21-5/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 40 in
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 158 lb
- Width:
- 21-1/5 in