This product requires certification to purchase.

3 Ton R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Heat Controller

HB Series 3 Ton R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #HHBV036A1C30CPT
  • Item #9699598
  • Manufacturer Part #HBV036A1C30CPT
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

HB Series 3 Ton R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #HHBV036A1C30CPT
  • Item #9699598
  • Manufacturer Part #HBV036A1C30CPT
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU Cooling Rating:
35300 Btu/h
BTU Heat Rating:
28700 Btu/h
CEC Compliant:
For Sale in CA
Collection:
HB Series
Compressor Type:
Scroll
Configuration:
Vertical
Depth:
26 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
45 in
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
3 Ton
Volts:
208/230V
Width:
21-1/5 in