1.5 Ton Heat Pump
HBH Series 1.5 Ton Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sizes 006 (1/2 ton, 1.76 kW) through 060 (5 tons, 17.6 kW)
- HFC-410A refrigerant
- Exceeds ASHRAE 90.1 efficiencies
- Galvanized steel construction
- Sound absorbing glass fiber insulation
- Unique double isolation compressor mounting via vibration isolating rubber grommets for quiet operation
- Insulated divider and separate compressor/air handler compartments
- Copeland scroll compressors (rotary for size 018 and below)
- TXV metering device
- Microprocessor controls
Specifications
- BTU Cooling Rating:
- 18700 Btu/h
- BTU Heat Rating:
- 21800 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- HBH Series
- Configuration:
- Horizontal
- Depth:
- 43-1/10 in
- EER:
- 14.0
- Height:
- 17 in
- Product Type:
- Heat Pump
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 20-1/10 in