Commercial Heat Pump Condenser
HBV Series Commercial Heat Pump Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 10.2, 15, 33, 7.2, 8.4
- BTU:
- 24000
- BTU Cooling Rating:
- 24900 Btu/h
- BTU Heat Rating:
- 18500 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- HBV Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Depth:
- 21-1/2 in
- EER:
- 15
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 40 in
- Horsepower:
- 1/4 hp
- MBH:
- 24
- Max CFM:
- 800 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 189 lb
- Width:
- 21-1/2 in