This product requires certification to purchase.

4 Ton - Multi-Position - Air Handler

You last purchased this on
 
Heat Controller

HMG**F Series 4 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #HHMG48F1M
  • Item #7386802
  • Manufacturer Part #HMG48F1M
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

HMG**F Series 4 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #HHMG48F1M
  • Item #7386802
  • Manufacturer Part #HMG48F1M
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
Collection:
HMG**F Series
Configuration:
Multi-Position
Horsepower:
1/2 hp
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Stages:
Two
Tonnage:
4 Ton