5 Ton - Multi-Position - Air Handler
HMG**F Series 5 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- BTU Cooling Rating:
- 60,000 Btu/h
- Collection:
- HMG**F Series
- Configuration:
- Multi-Position
- Depth:
- 22 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 55-15/16 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 1950 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13
- Stages:
- 1H
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Volts:
- 208/240V
- Watts:
- 30 kW
- Weight:
- 142 lb
- Width:
- 22-7/16 in