36,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
VMH Series 36,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 18.3, 18.5
- Application:
- Cooling, Heating
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 21000 Btu/h
- CFM:
- 971 ft3/min
- Collection:
- VMH Series
- Compressor Type:
- Inverter
- Depth:
- 10-1/8 in
- EER:
- 8.6
- Energy Star Compliant:
- No
- HSPF:
- 8.5
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 35
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 145.5 lb
- Width:
- 37-1/4 in
- Zones:
- 1