This product requires certification to purchase.

36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Heat Controller

VMH Series 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #HBVMH36SD1
  • Item #7360552
  • Manufacturer Part #B-VMH36SD-1
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat Controller

VMH Series 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #HBVMH36SD1
  • Item #7360552
  • Manufacturer Part #B-VMH36SD-1
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
18.3, 18.5
Application:
Cooling, Heating
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
21000 Btu/h
CFM:
971 ft3/min
Collection:
VMH Series
Compressor Type:
Inverter
Depth:
10-1/8 in
EER:
8.6
Energy Star Compliant:
No
HSPF:
8.5
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
35
Refrigerant:
R-410A
SEER:
16
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
40.5 lb
Width:
46-5/8 in
Zones:
1