This product requires certification to purchase.

3 in. 90 Degree Gas Vent Elbow

You last purchased this on
 
Heat-Fab

3 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #H9314
  • Item #1641338
  • Manufacturer Part #9314
5 out of 5 Customer Rating
You last purchased this on
 
Heat-Fab

3 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #H9314
  • Item #1641338
  • Manufacturer Part #9314
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1200 Pallet: 7200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3 in
Elbow Degree:
90 DD
Material:
Stainless Steel
UL Listed:
UL 1738
Vent Duct Shape:
Round