This product requires certification to purchase.

3 in x 48 in Stainless Steel Round Duct Pipe

You last purchased this on
 
Heat-Fab

Saf-T Vent® EZ Seal Plus 3 in x 48 in Stainless Steel Round Duct Pipe

  • Fast #
  • Part #HEA9308
  • Item #1816661
  • Manufacturer Part #9308
5 out of 5 Customer Rating
You last purchased this on
 
Heat-Fab

Saf-T Vent® EZ Seal Plus 3 in x 48 in Stainless Steel Round Duct Pipe

  • Fast #
  • Part #HEA9308
  • Item #1816661
  • Manufacturer Part #9308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Saf-T Vent® EZ Seal Plus
Diameter:
3 in
Duct Size:
3 in
Length:
48 in
Material:
Stainless Steel
Vent Duct Shape:
Round