This product requires certification to purchase.

Indirect-Fired Water Heater

You last purchased this on
 
Heat-Flo

Indirect-Fired Water Heater

  • Fast #
  • Part #HF40
  • Item #3630259
  • Manufacturer Part #40
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Heat-Flo

Indirect-Fired Water Heater

  • Fast #
  • Part #HF40
  • Item #3630259
  • Manufacturer Part #40
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA STD C-22.2 No. 110-94
Capacity:
40 gal
Diameter:
23-1/2 in
End Connections:
NPT
First Hour Rating:
193
Height:
44 in
Material:
Stainless Steel
Power Source:
Indirect
Pressure - Maximum:
150 psi
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Indirect Fired