20 gal. Short 100 MBH Propane Water Heater
20 gal. Short 100 MBH Propane Water Heater
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20 gal
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 131
- Fuel Type:
- Propane
- Height:
- 38-3/5 in
- MBH:
- 100
- Power Source:
- Gas
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.87
- Vent Type:
- Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Weight:
- 110 lb